Erico Caddy A1SF3GS Between The Stud Box With Removable Mud Ring

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    A1SF3GS
  • Rexel Part Number:

    799760
  • UPC:

Between The Stud Box With Removable Mud Ring, 3-Gang, Knockouts: (8) 1/2 & 3/4 Inch, and (3) 1/2 Inch, Stud Spacing: 16 -24 Inch, Material/Finish: Steel/Pre-Galvanized. For Use With 1-1/4 to 2-1/2 Inch Drywall, Made In The USA.

$ 1,031.77 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # A1SF3GS

Rexel Part # 799760

UPC

UNSPSC 39121321

Diameter 1/2 in

Gangs 3

Length 16 in

Material Steel

Type Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch