Erico Caddy RBS16 Box Mounting Brackets, 4" and 4-11/16" Square, 3-Gang, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    RBS16
  • Rexel Part Number:

    20371
  • UPC:

    782856478164

Box mounting brackets. Between stud box mounting brackets - Mounts up to three 4" or 4 11/16" boxes/plaster rings, 16" bracket. Standard Packaging Quantity: 25.

$ 323.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # RBS16

Rexel Part # 20371

UPC 782856478164

UNSPSC 39121321

Diameter 4 in

Material Steel

Type Box Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch