Erico Caddy RBS24 Box Mounting Bracket, 24" Stud Spacing

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    RBS24
  • Rexel Part Number:

    20355
  • UPC:

    782856478249

Box Mounting Bracket, 24 Inch Stud Spacing, Mounts Up to Four 4 Inch or 4-11/16 Inch Boxes/Plaster Rings

$ 451.36 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # RBS24

Rexel Part # 20355

UPC 782856478249

UNSPSC 39121321

Diameter 4 in

Length 24 in

Material Steel

Type Box Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch