Cablofil F118 Floor Bracket, 1-Gang, Height: 18", For 4 Square Box, Steel

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    F118
  • Rexel Part Number:

    521294
  • UPC:

Floor Bracket, 1-Gang, Height: 18 Inch, Accomodates 4 and 5 Inch Rings, 4 Inch Square and 4-11/16 Inch Boxes, Steel

$ 7.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # F118

Rexel Part # 521294

UPC

UNSPSC 39131700

Diameter 4 in

Length 18 in

Material Steel

Size 4 in

Type Box Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch