Brady PS-375-2-WT-2 Marker Sleeve, 2" x .645"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PS-375-2-WT-2
  • Rexel Part Number:

    692322
  • UPC:

    662820022299

Marker Sleeve, PermaSleeve, Dimensions: 2" x .645", Wire Gauge: 12-4, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Includes: 1000/Roll.

$ 1,173.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PS-375-2-WT-2

Rexel Part # 692322

UPC 662820022299

UNSPSC 55121612

Color White

Gauge 12

Length 2 in

Material Polyolefin

Product Width 0.645 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch