Allen-Bradley 20-750-DB1-D2 AC Drive, Internal Dynamic Brake Resistor Kit, 380-600VAC, 62 Ohm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20-750-DB1-D2
  • Rexel Part Number:

    110114
  • UPC:

    88495106248

AC Drive, Internal Dynamic Brake Resistor Kit, 380 - 600 Volt AC, 62 Ohm, Frame 2

$ 155.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20-750-DB1-D2

Rexel Part # 110114

UPC 88495106248

UNSPSC 39122001

Family / Style PowerFlex

Mounting Device

Range 62 Ohm

Size 2

Type AC Drive

Volts AC Range 380

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch