Search results
78 Items found
Elwood
RETRO REFELCTIVE CONTROL 115VAC INPUT ON/OFF
Item #: 1348461
CAT #: A20000
UPC:
Company wide:
Elwood
N-3412-2-H00AA N SERIES MOTOR AC SERVO SZ 34 230VAC 2000PPR
Item #: 908193
CAT #: 999-001-0356
UPC:
Company wide:
Elwood
PHOTOELECTRIC EYE 120VAC 60HZ 5VA RETRO-REFLECTIVE CONTROL
Item #: 1127406
CAT #: RPT360
UPC:
Company wide:
Elwood
ASY CABLE PWR 30FT H&F SERIES TO ULTRA 100/200 3000
Item #: 2468792
CAT #: 141-HP030-02
UPC:
Company wide:
Elwood
M464-GNS0-9T08 XP 460V NO SEALS GAS CLASS I ABSOLUTE 2X3/4NPT SD EX
Item #: 2676827
CAT #: 999-000-9866
UPC:
Company wide:
Elwood
ASY CABLE FDBK 30FT H&F SERIES ULTRA 3000 RA EQUAL 2090-UXNFBHF-SXX
Item #: 2962500
CAT #: 141-HF030-02
UPC:
Company wide:
Elwood
MOTOR SRV 460V 10.4NM 5000RPM SINGL IP67
Item #: 1383856
CAT #: 1326AB-B515G-S2L
UPC:
Company wide:
Elwood
M442-KNN0-9TOY-AV MTR XP UL CE EX II 2G EX DB IIB T3 GB 48IN LDS ABS ENC 460V
Item #: 2399526
CAT #: 999-001-0332
UPC:
Company wide:
Elwood
M423-SYN0-3A0Y-AH MTR 460V SPL SHF ES W/CONN FOR K600
Item #: 788134
CAT #: 999-001-0557
UPC:
Company wide:
Elwood
ASY CABLE FDBK 10FT 1326AS/AB FC-1326-CCUT-L-10221-E010
Item #: 1391384
CAT #: 141-AF010-01
UPC:
Company wide:
Elwood
XP 10FT LDS (2)NPT SIDE EXIT SINGLE-TURN ENC 230V SEALS EPN 999-001-1906
Item #: 1673575
CAT #: M431-NNN0-DS0Y-BJ
UPC:
Company wide:
Elwood
MOTOR XP 460V SEALED DUST CLASS II FEEDBACK-HIPERFACE MULLTI-TURN ABS SRM50 1024
Item #: 2427167
CAT #: M462-GNS0-CT0Y-AA
UPC:
Company wide:
Elwood
ASY CABLE FDBK 30FT H&F SERIES TO ULTRA100/200
Item #: 2468791
CAT #: 141-HF030-01
UPC:
Company wide:
Elwood
141-AF100-07 CABLE RESOLVER THERMALS NO CONN AT DRIVE END
Item #: 788120
CAT #: 141-100-0001
UPC:
Company wide:
Elwood
MTR SRV 460V 18.0NM 3000RPM MUL IP67 CRS
Item #: 1263104
CAT #: 1326AB-B530E-M2LS
UPC:
Company wide:
Elwood
141-NP033-01 CABLE PWR 33FT N SERIES RA EQUIV 9101-1467 OR 2090-UXNPAN-16S
Item #: 1953039
CAT #: 141-100-0037
UPC:
Company wide:
Elwood
RETRO REFELCTIVE CONTROL 115VAC INPUT ON/OFF
RETRO REFELCTIVE CONTROL 115VAC INPUT ON/OFF
Item #: 1348461
CAT #: A20000
UPC:
Company wide:
Elwood
N-3412-2-H00AA N SERIES MOTOR AC SERVO SZ 34 230VAC 2000PPR
N-3412-2-H00AA N SERIES MOTOR AC SERVO SZ 34 230VAC 2000PPR
Item #: 908193
CAT #: 999-001-0356
UPC:
Company wide:
Elwood
1326AB-B430E-21 MOTOR ROHS COMPLIANT
1326AB-B430E-21 MOTOR ROHS COMPLIANT
Item #: 2542730
CAT #: 999-001-0718
UPC:
Company wide:
Elwood
PHOTOELECTRIC EYE 120VAC 60HZ 5VA RETRO-REFLECTIVE CONTROL
PHOTOELECTRIC EYE 120VAC 60HZ 5VA RETRO-REFLECTIVE CONTROL
Item #: 1127406
CAT #: RPT360
UPC:
Company wide:
Elwood
ASY CABLE PWR 30FT H&F SERIES TO ULTRA 100/200 3000
ASY CABLE PWR 30FT H&F SERIES TO ULTRA 100/200 3000
Item #: 2468792
CAT #: 141-HP030-02
UPC:
Company wide:
Elwood
M464-GNS0-9T08 XP 460V NO SEALS GAS CLASS I ABSOLUTE 2X3/4NPT SD EX
M464-GNS0-9T08 XP 460V NO SEALS GAS CLASS I ABSOLUTE 2X3/4NPT SD EX
Item #: 2676827
CAT #: 999-000-9866
UPC:
Company wide:
Elwood
ASY CABLE FDBK 30FT H&F SERIES ULTRA 3000 RA EQUAL 2090-UXNFBHF-SXX
ASY CABLE FDBK 30FT H&F SERIES ULTRA 3000 RA EQUAL 2090-UXNFBHF-SXX
Item #: 2962500
CAT #: 141-HF030-02
UPC:
Company wide:
Elwood
MOTOR SRV 460V 10.4NM 5000RPM SINGL IP67
MOTOR SRV 460V 10.4NM 5000RPM SINGL IP67
Item #: 1383856
CAT #: 1326AB-B515G-S2L
UPC:
Company wide:
Elwood
M442-KNN0-9TOY-AV MTR XP UL CE EX II 2G EX DB IIB T3 GB 48IN LDS ABS ENC 460V
M442-KNN0-9TOY-AV MTR XP UL CE EX II 2G EX DB IIB T3 GB 48IN LDS ABS ENC 460V
Item #: 2399526
CAT #: 999-001-0332
UPC:
Company wide:
Elwood
MOTOR F-SERIES F-4030-Q-H00AN FSM430
MOTOR F-SERIES F-4030-Q-H00AN FSM430
Item #: 1950846
CAT #: 999-001-0392
UPC:
Company wide:
Elwood
1326AB-B515G-21 ROHS COMPLIANT MOTOR
1326AB-B515G-21 ROHS COMPLIANT MOTOR
Item #: 1412386
CAT #: 999-001-0750
UPC:
Company wide:
Elwood
MOTOR F-SERIES F-4050-Q-H00AA FSM460
MOTOR F-SERIES F-4050-Q-H00AA FSM460
Item #: 2365726
CAT #: 999-001-0394
UPC:
Company wide:
Elwood
M423-SYN0-3A0Y-AH MTR 460V SPL SHF ES W/CONN FOR K600
M423-SYN0-3A0Y-AH MTR 460V SPL SHF ES W/CONN FOR K600
Item #: 788134
CAT #: 999-001-0557
UPC:
Category:
240 VAC Servo Motors
Company wide:
Elwood
MODEL P846 PLUG IN RELAY
MODEL P846 PLUG IN RELAY
Item #: 1379767
CAT #: 44-8460-00
UPC:
Company wide:
Elwood
ASY CABLE FDBK 10FT 1326AS/AB FC-1326-CCUT-L-10221-E010
ASY CABLE FDBK 10FT 1326AS/AB FC-1326-CCUT-L-10221-E010
Item #: 1391384
CAT #: 141-AF010-01
UPC:
Company wide:
Elwood
XP 10FT LDS (2)NPT SIDE EXIT SINGLE-TURN ENC 230V SEALS EPN 999-001-1906
XP 10FT LDS (2)NPT SIDE EXIT SINGLE-TURN ENC 230V SEALS EPN 999-001-1906
Item #: 1673575
CAT #: M431-NNN0-DS0Y-BJ
UPC:
Company wide:
Elwood
MOTOR XP 460V SEALED DUST CLASS II FEEDBACK-HIPERFACE MULLTI-TURN ABS SRM50 1024
MOTOR XP 460V SEALED DUST CLASS II FEEDBACK-HIPERFACE MULLTI-TURN ABS SRM50 1024CYC/REV+ 4096REV 6FT LONG INDIVIDUAL FLYING LEADS
Item #: 2427167
CAT #: M462-GNS0-CT0Y-AA
UPC:
Company wide:
Elwood
ASY CABLE FDBK 30FT H&F SERIES TO ULTRA100/200
ASY CABLE FDBK 30FT H&F SERIES TO ULTRA100/200
Item #: 2468791
CAT #: 141-HF030-01
UPC:
Company wide:
Elwood
RPT366 RETRO-REFLECTIVE CONTROL
RPT366 RETRO-REFLECTIVE CONTROL
Item #: 2937861
CAT #: 75-3660-00
UPC:
Company wide:
Elwood
141-AF100-07 CABLE RESOLVER THERMALS NO CONN AT DRIVE END
141-AF100-07 CABLE RESOLVER THERMALS NO CONN AT DRIVE END
Item #: 788120
CAT #: 141-100-0001
UPC:
Company wide:
Elwood
MTR SRV 460V 18.0NM 3000RPM MUL IP67 CRS
MTR SRV 460V 18.0NM 3000RPM MUL IP67 CRS
Item #: 1263104
CAT #: 1326AB-B530E-M2LS
UPC:
Company wide:
Elwood
ROCKWELL 193480 22.6 TORQUE
ROCKWELL 193480 22.6 TORQUE
Item #: 794430
CAT #: H-6200-Q-H00AA
UPC:
Company wide:
Elwood
MOTOR 1326AB-B430G-21
MOTOR 1326AB-B430G-21
Item #: 1262777
CAT #: 999-001-0730
UPC:
Company wide:
Elwood
141-NP033-01 CABLE PWR 33FT N SERIES RA EQUIV 9101-1467 OR 2090-UXNPAN-16S
141-NP033-01 CABLE PWR 33FT N SERIES RA EQUIV 9101-1467 OR 2090-UXNPAN-16S
Item #: 1953039
CAT #: 141-100-0037
UPC:
Company wide:
78 Items found