REXEL logo
Contact:
Aleddra focuses on designing, manufacturing, and selling LED lamps through multiple channels. By effectively integrating engineering talents across four different fields—optics, electrical and mechanical engineering and heat management— Aleddra has developed various LED lamps, such as our breakthrough T8 SureFit LED tube. It is used patented technology to support the operation with and without an Instant Start ballast. It gives the end user the freedom of removing the ballast immediately for more energy savings, or waiting till the ballast dies and then bypassing it, great for retrofitting and new construction applications. Our CF-LED lamp offers the first 360-degree LED PL lamp with 100 lm/w efficacy. This revolutionary lamp can be installed either vertically or horizontally with the same beam spread as traditional lamps. Our most cost-effective HID replacement LED lamp is our CF-LED U Lamp that can save up to 80% energy, weighs less, and smaller in size. Aleddra's commitment to detail and quality allows our products to be qualified for utility rebates, which has contributed to our marked success within this relatively short period of time.