Search results
14 Found
PLC Lighting
Ceiling Light, 1 Light, 150W, White
Item #: 145018
CAT #: 3453WH
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
WALL SCONCE SATIN
Item #: 433023
CAT #: 2312-SN-CFL
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
CEILING FLUSH MT
Item #: 145391
CAT #: 906SN
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
WYNDHAM CEILING LITE
Item #: 244537
CAT #: 648SN
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
WALL SCONCE
Item #: 433021
CAT #: 1474-SN-CFL
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
CHANDLIER 8 X20W
Item #: 442085
CAT #: 67028PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
PLCL 31879-ORB (1) 100A EXTERIOR
Item #: 579170
CAT #: 31879-ORB
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
MATRIX 5-LIGHT BATH
Item #: 222305
CAT #: 545-PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
SLIM CONTEMPORARY WALL
Item #: 101387
CAT #: 1430SN
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
EXTERIOR CFL MARINE
Item #: 374609
CAT #: 4222WH
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
PEARL CHANDELIER
Item #: 354319
CAT #: 97111-PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
PENDANT 1 X20W 12V G4
Item #: 442083
CAT #: 67021PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
CONTEMPORARY WALL SCONCE
Item #: 373704
CAT #: 7544
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
EXTERIOR WALL FIXT
Item #: 101377
CAT #: 1879SN
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
Ceiling Light, 1 Light, 150W, White
Ceiling Light, 1 Light, 150 Watt, White, Diameter: 12 in, J118MM Halogen
Item #: 145018
CAT #: 3453WH
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
WALL SCONCE SATIN
PLCL 2312-SN-CFL WALL SCONCE SATIN
Item #: 433023
CAT #: 2312-SN-CFL
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
CEILING FLUSH MT
PLCL 906SN CEILING FLUSH MT
Item #: 145391
CAT #: 906SN
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
WYNDHAM CEILING LITE
PLCL 648SN WYNDHAM CEILING LITE
Item #: 244537
CAT #: 648SN
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
WALL SCONCE
PLCL 1474-SN-CFL WALL SCONCE
Item #: 433021
CAT #: 1474-SN-CFL
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
CHANDLIER 8 X20W
PLCL 67028PC CHANDLIER 8 X20W
Item #: 442085
CAT #: 67028PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
PLCL 31879-ORB (1) 100A EXTERIOR
PLCL 31879-ORB (1) 100A EXTERIOR SCONCE
Item #: 579170
CAT #: 31879-ORB
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
MATRIX 5-LIGHT BATH
PLCL 545-PC MATRIX 5-LIGHT BATH
Item #: 222305
CAT #: 545-PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
SLIM CONTEMPORARY WALL
PLCL 1430SN SLIM CONTEMPORARY WALL
Item #: 101387
CAT #: 1430SN
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
EXTERIOR CFL MARINE
PLCL 4222WH EXTERIOR CFL MARINE
Item #: 374609
CAT #: 4222WH
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
PEARL CHANDELIER
PLCL 97111-PC PEARL CHANDELIER
Item #: 354319
CAT #: 97111-PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
PENDANT 1 X20W 12V G4
PLCL 67021PC PENDANT 1 X20W 12V G4
Item #: 442083
CAT #: 67021PC
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
CONTEMPORARY WALL SCONCE
PLCL 7544 CONTEMPORARY WALL SCONCE
Item #: 373704
CAT #: 7544
UPC:
Sign In or Register to view pricing and more.
PLC Lighting
EXTERIOR WALL FIXT
PLCL 1879SN EXTERIOR WALL FIXT
Item #: 101377
CAT #: 1879SN
UPC:
Sign In or Register to view pricing and more.