Allen-Bradley 1494F-L3 Disconnect Switch, Door Hardware Kit, for 30" to 48"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1494F-L3
  • Rexel Part Number:

    10624
  • UPC:

    78118012683

Disconnect Switch, Door Hardware Kit, Type 12, includes Handle, Cam, Defeater Actuator Lever, Rollers, and Shims, for Enclosure between 30 Inch and 48 Inch, Right Handed, Top, Bottom and Sides

$ 44.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1494F-L3

Rexel Part # 10624

UPC 78118012683

UNSPSC 39122221

Family / Style 1494F

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch