Square D HOM4RK2LA Load Center, Homeline, Back Fed Main Breaker Retainer Kit

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM4RK2LA
  • Rexel Part Number:

    63214
  • UPC:

    78590130720

Load Center, Homeline, Back Fed Main Breaker Retainer Kit

$ 14.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM4RK2LA

Rexel Part # 63214

UPC 78590130720

UNSPSC 39121101

Family / Style HOM

Material Steel

Mounting Panel

Poles 2

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch