Penn-Union FF-4 6-4 AWG Bronze Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    FF-4
  • Rexel Part Number:

    307044
  • UPC:

    785037341660

Silicon Bronze Vise Grip Lug, Conductor Range: 6 Solid - 4 Stranded, Conductor Diameter: .162 - .232", Type: FF, 1-Conductor.

$ 10.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # FF-4

Rexel Part # 307044

UPC 785037341660

UNSPSC 39121409

Conductors 1

Gauge 6

Material Bronze

Mounting Vise Grip

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch