Penn-Union PNL-1000 500-1000 MCM Bronze Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    PNL-1000
  • Rexel Part Number:

    268366
  • UPC:

    785037508902

Bronze Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Conductor Diameter: .815 - .153", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 9/16".

$ 144.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # PNL-1000

Rexel Part # 268366

UPC 785037508902

UNSPSC 39121409

Conductors 1

Diameter 9/16 in

Gauge 500

Material Bronze

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch