Penn-Union PNL-8 14-8 AWG Bronze Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    PNL-8
  • Rexel Part Number:

    268393
  • UPC:

    785037507622

Bronze Solderless Lug, Conductor Range: 14 Solid - # 8 Stranded, Conductor Diameter: .064 - .146", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 13/64".

$ 3.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # PNL-8

Rexel Part # 268393

UPC 785037507622

UNSPSC 39121408

Conductors 1

Diameter 13/64 in

Gauge 14

Material Bronze

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch