Fasco Motors 5SME59BVA1228 Motor, 1/15HP, 115VAC, 1550RPM, with Wires, Totally Enclosed

  • Mfr/Brand Name:

    Fasco Motors
  • Mfr Number:

    5SME59BVA1228
  • Rexel Part Number:

    670771
  • UPC:

Motor, 1/15 Horse Power, 115 Volt AC, 1550 RPM, with Wires, Totally Enclosed

$ 84.79 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Fasco Motors

Mfr Part # 5SME59BVA1228

Rexel Part # 670771

UPC

UNSPSC 26101100

Family / Style 59

Horsepower 1/15

Phase 1

Range 1550

Type Motor

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch