Intermatic WP107 Single Receptacle, 2-Gang, Weatherproof Insert

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP107
  • Rexel Part Number:

    83305
  • UPC:

    078275062627

2-Gang, Flexi-Guard Insert, Weatherproof, Type: Single Receptacle, Diameter: 1.375", 1.625" or 1.75".

$ 3.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP107

Rexel Part # 83305

UPC 078275062627

UNSPSC 39121321

Color Black

Gangs 2

Material Non-Metallic

Mounting Vertical

Type Insert

Place your Will Call order by clicking the cart button next to the appropriate Branch