Intermatic WP213 Single Receptacle, 2-Gang, Weatherproof Insert

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    WP213
  • Rexel Part Number:

    83292
  • UPC:

    078275062634

2-Gang, Flexi-Guard Insert, Weatherproof, Type: Single Receptacle, Diameter: 2.156" or 2.656".

$ 4.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # WP213

Rexel Part # 83292

UPC 078275062634

UNSPSC 39121321

Color Black

Gangs 2

Material Non-Metallic

Mounting Vertical

Opening 2.156 in

Type Insert

Place your Will Call order by clicking the cart button next to the appropriate Branch