Burndy GD1926 4sol-2/0str, 2 1/2 Ips

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GD1926
  • Rexel Part Number:

    300577
  • UPC:

    781810260364

Burndy; Ground Connector; Gd; Bolt Size: 3/8 In; Conductor Range (main/primary):4 Awg Solid - 2/0 Awg Stranded; Material: High Copper Alloy; Raised Floor: No; Ground Rod Size: 2-1/2 - 2-7/8 In; Tube (ips) Size: 2-1/2 In; Installation Torque: 240 In-lb; Height: 5 In; Width: 4-1/4 In

$ 154.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GD1926

Rexel Part # 300577

UPC 781810260364

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch