Burndy GD2129 2/0sol-250, 3 1/2 Ips,

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GD2129
  • Rexel Part Number:

    159147
  • UPC:

    781810260432

Burndy; Ground Connector; Gd; Conductor Range (main/primary): 2/0 Awg Solid - 250 Kcmil; Bolt Size: 3/8 In; Material: High Copper Alloy; Raised Floor: No; Ground Rod Size: 3-1/2 - 4 In; Tube (ips) Size: 3-1/2 In; Installation Torque: 240 In-lb; Width: 5-3/8 In; Height: 6-1/4 In

$ 232.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GD2129

Rexel Part # 159147

UPC 781810260432

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch