Burndy GG1815 Grounding Clamp, Type: U-Bolt, Pipe: 2", Rod: 2 to 2-3/8", Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GG1815
  • Rexel Part Number:

    581038
  • UPC:

    78181026007

Grounding Clamp, Type: U-Bolt, Pipe: 2 Inch, Rod: 2 to 2-3/8 Inch, Material: Copper, For Use in Grounding Copper Bar, Strap, Braid, Cable to Rod or Tube.

$ 128.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GG1815

Rexel Part # 581038

UPC 78181026007

UNSPSC 39121408

Diameter 2 in

Material Copper Alloy

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch