Burndy MY293C Hytool,lever Type

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    MY293C
  • Rexel Part Number:

    676821
  • UPC:

    781810462102

Burndy; Crimping Tool; Hytool; My, Lever; Wire Size: 30 - 250 Navy; Overall Length: 22.65 In; Crimping Capacity: Connectors: Copper Ya, Ya-l, Ys-l; Material: Heavy Duty Forged Steel; Case And Lugs: No; Covered Handles: Yes; Conductor Type:copper Navy; Weight: 8 Lb; Accepts Dies: No; Fully Covered: No; Cutting Dies Available: No; Permanent Dies: Yes

$ 572.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # MY293C

Rexel Part # 676821

UPC 781810462102

UNSPSC 27111518

Place your Will Call order by clicking the cart button next to the appropriate Branch