Burndy QPX2828 1str-4/0 Str, 1str - 4/0

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    QPX2828
  • Rexel Part Number:

    54915
  • UPC:

    781810342503

Burndy; Parallel Clamp; Versitap; Qpx; Material: High Conductivity Copper Alloybody, Silicone Bronze Hardware; Finish: Plain Copper Plated; Conductor Range (main/primary): Code: 1 - 4/0 Awg, Copperweld: 9/7 - 5/7 Awg, Copperweld - Copper:3a - 3/0v; Conductor Range (tap/secondary): Code: 1 - 4/0 Awg, Copperweld: 9/7 -5/7 Awg, Copperweld - Copper: 3a - 3/0v; Number Of Mounting Holes: 2; Conductortype: Run And Tap: Copperweld - Copper, Copperweld, Commercial Stranded Copper;stud/bolt Size: 3/8 In; Length: 1-7/8 In; Installation Torque: 250 In-lb; Width:1-7/8 In; Height: 2-1/8 In

$ 106.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # QPX2828

Rexel Part # 54915

UPC 781810342503

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch