Burndy YA26L690 Compression Lug, 90°, 1-Hole, 2/0 AWG, 1/2" Stud, Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA26L690
  • Rexel Part Number:

    586892
  • UPC:

    78181001956

Compression Lug, 90 Degree, 1-Hole, 2/0 AWG, 1/2 Inch Stud, Copper

$ 18.30 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA26L690

Rexel Part # 586892

UPC 78181001956

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch