Arlington AS1 Anti-Short Bushing, 3/8", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    AS1
  • Rexel Part Number:

    130338
  • UPC:

    018997105103

Anti-Short Bushing, Diameter: 3/8 Inch, Material: Non-Metallic, For Use With Cable Sizes: 14-4, 12-3, 6-1, 4-1 AWG

$ 9.79 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # AS1

Rexel Part # 130338

UPC 018997105103

UNSPSC 39121312

Diameter 3/8 in

Material Non-Metallic

Type Anti-Short Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch