Arlington AS4 Anti-Short Bushing, 3/4", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    AS4
  • Rexel Part Number:

    57329
  • UPC:

    018997105400

Anti-Short Bushing, Diameter: 3/4", Material: Non-Metallic. For use with Cable Sizes: 8-4, 6-2, 6-3, 6-4, 4-2 & 4-3.

$ 31.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # AS4

Rexel Part # 57329

UPC 018997105400

UNSPSC 39121312

Diameter 3/4 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch