Arlington EMT125 EMT Insulating Bushing, 1-1/4", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    EMT125
  • Rexel Part Number:

    33791
  • UPC:

    018997122254

Bushing, Type: Insulating, Threadless, Size: 1-1/4 Inch, Non-Metallic, For Use With EMT Conduit

$ 84.94 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # EMT125

Rexel Part # 33791

UPC 018997122254

UNSPSC 39121312

Diameter 1 1/4 in

Material Non-Metallic

Type Bushing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch