Arlington EMT250 EMT Insulating Bushing, 2-1/2", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    EMT250
  • Rexel Part Number:

    33533
  • UPC:

    018997122407

Bushing, Type: Insulating, Threadless, Size: 2-1/2 Inch, Non-Metallic, For Use With EMT Conduit

$ 351.58 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # EMT250

Rexel Part # 33533

UPC 018997122407

UNSPSC 39121312

Diameter 2 1/2 in

Material Non-Metallic

Type Bushing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch