Heyco 2123 Bushing, Type: Snap-In, Diameter: 0..875", Black, Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2123
  • Rexel Part Number:

    816159
  • UPC:

Bushing, Type: Snap-In, Diameter: 0.875", Color: Black, Material: Non-Metallic

$ 5.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2123

Rexel Part # 816159

UPC

UNSPSC 39131707

Color Black

Diameter 0.875 in

Material Non-Metallic

Type Snap-In Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch