Heyco 2166 Bushing, Type: Snap-In, Diameter: 1.125", Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2166
  • Rexel Part Number:

    527203
  • UPC:

Bushing, Type: Snap-In, Diameter: 1.125 Inch, Non-Metallic, Black

$ 8.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2166

Rexel Part # 527203

UPC

UNSPSC 39131707

Color Black

Diameter 1.125 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch