Heyco 2210 Snap Bushing, 1-3/8", Insulated, Material: Nylon, Color: Black.

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2210
  • Rexel Part Number:

    527228
  • UPC:

Snap Bushing, 1-3/8 Inch, Insulated, Material: Nylon, Color: Black.

$ 12.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2210

Rexel Part # 527228

UPC

UNSPSC 39121701

Color Black

Diameter 1 3/8 in

Material Nylon

Type K.O. Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch