Heyco 2400 Bushing, Type: Snap-In, Diameter: 2.00", Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2400
  • Rexel Part Number:

    527223
  • UPC:

Bushing, Type: Snap-In, Diameter: 2.00 Inch, Non-Metallic, Black

$ 20.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2400

Rexel Part # 527223

UPC

UNSPSC 39131707

Color Black

Diameter 2 in

Material Plastic

Type K.O. Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch