Heyco 2420 Bushing, Type: Snap-In, Diameter: 2.50", Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2420
  • Rexel Part Number:

    427701
  • UPC:

Bushing, Type: Snap-In, Diameter: 2.50 Inch, Non-Metallic, Black

$ 49.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2420

Rexel Part # 427701

UPC

UNSPSC 31171600

Color Black

Diameter 2 1/2 in

Material Plastic

Type K.O. Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch