Heyco 2461 Bushing, Type: Snap-In, Diameter: 3.00", Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2461
  • Rexel Part Number:

    149639
  • UPC:

Bushing, Type: Snap-In, Diameter: 3.00 Inch, Non-Metallic, Black

$ 231.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2461

Rexel Part # 149639

UPC

UNSPSC 39131707

Color Black

Diameter 3 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch