Arlington SB130 Bushing, 1 to 1-3/8", Non-Metallic, For Metal Studs

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    SB130
  • Rexel Part Number:

    36220
  • UPC:

    018997401304

1" to 1-3/8" Non-Metallic Bushings. For Use with Metal Studs. Package Quantity: 100.

$ 35.61 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # SB130

Rexel Part # 36220

UPC 018997401304

UNSPSC 39121312

Diameter 1 in

Material Non-Metallic

Type Stud Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch