Erico Caddy ESGP Bushing, Type: Snap-In, Size: 1-11/32", Color: Yellow, Non-Metallic

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    ESGP
  • Rexel Part Number:

    81211
  • UPC:

    782856456735

Bushing, Type: Snap-In, Size: 1-11/32 Inch, Color: Yellow, Non-Metallic, With Added Anti-Rattle Protection.

$ 39.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # ESGP

Rexel Part # 81211

UPC 782856456735

UNSPSC 39131603

Diameter 1 11/32 in

Material Non-Metallic

Type Stud Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch