OZ Gedney B-100 Bushing, Insulated, Threaded, Size: 1", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    B-100
  • Rexel Part Number:

    255870
  • UPC:

    78312602906

Bushing, Insulated, Threaded, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc

$ 7.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # B-100

Rexel Part # 255870

UPC 78312602906

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch