OZ Gedney B-200 2 In Insul Bshg

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    B-200
  • Rexel Part Number:

    255886
  • UPC:

    783126029154

Conduit Hardware, Bushings, Insulating, Trade Size: 2 Inch, Material: Zinc Plated, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, Outside Diameter: 2 3/4 Inch, Width: 7/8 Inch

$ 9.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # B-200

Rexel Part # 255886

UPC 783126029154

UNSPSC 39121312

Place your Will Call order by clicking the cart button next to the appropriate Branch