OZ Gedney B-400 Bushing, Insulated, Threaded, Size: 4", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    B-400
  • Rexel Part Number:

    340151
  • UPC:

    783126029277

Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Zinc Plated, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, Outside Diameter: 5 Inch, Width: 1 1/8 Inch

$ 92.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # B-400

Rexel Part # 340151

UPC 783126029277

UNSPSC 39121312

Diameter 4 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch