OZ Gedney B-75 Bushing, Insulated, Threaded, Size: 3/4", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    B-75
  • Rexel Part Number:

    306154
  • UPC:

    78312602903

Bushing, Insulated, Threaded, Size: 3/4 Inch, Material/Finish: Malleable Iron/Zinc

$ 5.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # B-75

Rexel Part # 306154

UPC 78312602903

UNSPSC 39121312

Diameter 3/4 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch