OZ Gedney BB-300 Conduit Bushing, Insulating, 3", Threaded, Plastic

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BB-300
  • Rexel Part Number:

    255901
  • UPC:

    783126031218

3", Conduit Bushings, Non-grounding, Type: Threaded, Material: Phenolic, Features: Threaded Rigid and IMC

$ 31.66 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BB-300

Rexel Part # 255901

UPC 783126031218

UNSPSC 39121312

Diameter 2 in

Material Non-Metallic

Type Conduit Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch