Appleton BBU100H Conduit Bushing, Threaded, 1", 150° C Rated, Thermoplastic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BBU100H
  • Rexel Part Number:

    222173
  • UPC:

    781381321389

Conduit Bushings, Type: Threaded, Size: 1 Inch, Maximum Temperature Rating: 150 Degree Celsius, Material: Thermoplastic

$ 153.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BBU100H

Rexel Part # 222173

UPC 781381321389

UNSPSC 39121312

Diameter 1 in

Material Thermoplastic

Type Conduit Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch