Appleton BBU250H Conduit Bushing, Threaded, 2-1/2", 150° C Rated, Thermoplastic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BBU250H
  • Rexel Part Number:

    325657
  • UPC:

    781381321433

Conduit Bushings, Type: Threaded, Size: 2-1/2 Inch, Maximum Temperature Rating: 150 Degree Celsius, Material: Thermoplastic

$ 1,150.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BBU250H

Rexel Part # 325657

UPC 781381321433

UNSPSC 39121312

Diameter 2 1/2 in

Material Thermoplastic

Type Conduit Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch