Appleton BBU300H Conduit Bushing, Threaded, 3", 150° C Rated, Thermoplastic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BBU300H
  • Rexel Part Number:

    233256
  • UPC:

    781381321440

Conduit Bushings, Type: Threaded, Size: 3 Inch, Maximum Temperature Rating: 150 Degree Celsius, Material: Thermoplastic

$ 1,237.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BBU300H

Rexel Part # 233256

UPC 781381321440

UNSPSC 39121312

Diameter 3 in

Material Thermoplastic

Type Conduit Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch