Appleton BBU400H Conduit Bushing, Threaded, 4", 150° C Rated, Thermoplastic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BBU400H
  • Rexel Part Number:

    325662
  • UPC:

    781381321471

Conduit Bushings, Type: Threaded, Size: 4 Inch, Maximum Temperature Rating: 150 Degree Celsius, Material: Thermoplastic

$ 1,696.38 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BBU400H

Rexel Part # 325662

UPC 781381321471

UNSPSC 39121312

Diameter 4 in

Material Thermoplastic

Type Conduit Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch