Appleton BBU50H Conduit Bushing, Threaded, 1/2", 150° C Rated, Thermoplastic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BBU50H
  • Rexel Part Number:

    170366
  • UPC:

    781381321365

Conduit Bushings, Type: Threaded, Size: 1/2 Inch, Maximum Temperature Rating: 150 Degree Celsius, Material: Thermoplastic

$ 65.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BBU50H

Rexel Part # 170366

UPC 781381321365

UNSPSC 39121312

Diameter 1/2 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch