Appleton GB-100 1/2 In Bushing Insul Znc D/c

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GB-100
  • Rexel Part Number:

    395515
  • UPC:

    687855105366

Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Zinc, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: Forrigid, Outside Diameter: 1.13 Inch, Width: 0.48 Inch

$ 210.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GB-100

Rexel Part # 395515

UPC 687855105366

UNSPSC 39121312

Diameter 1/2 in

Material Zinc

Type Conduit Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch