EGS GB-500 Bushing, Insulated, Size: 1-1/2", 4 to 14 AWG, Zinc Die Cast

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    GB-500
  • Rexel Part Number:

    312518
  • UPC:

    68785510541

Bushing, Insulated, Size: 1-1/2 Inch, Wire Range: 4 to 14 AWG, Material: Zinc Die Cast

$ 769.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # GB-500

Rexel Part # 312518

UPC 68785510541

UNSPSC 39121312

Diameter 1 1/2 in

Gauge 4

Material Die Cast

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch