OZ Gedney IB-500 Plastic Insulating Bushing, Threaded, 5"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IB-500
  • Rexel Part Number:

    392693
  • UPC:

    783126297508

Conduit Hardware, Bushings, Non-grounding, Type: Threaded, Trade Size: 5 Inch, Material: Polypropylene, Maximum Temperature Rating: 105 Degree C, Features: Threaded Rigid And Imc

$ 34.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IB-500

Rexel Part # 392693

UPC 783126297508

UNSPSC 39121312

Diameter 5 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch