OZ Gedney IBC-100 Conduit Bushing, Insulated, Threaded, 1", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-100
  • Rexel Part Number:

    202359
  • UPC:

    78312630140

Conduit Bushing, Insulated, 1 Inch, Threaded, Impact Resistant, Maximum Temperature Rating: 105 Degree Celsius, Non-Metallic, For use with Rigid Metal and IMC Conduit

$ 5.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-100

Rexel Part # 202359

UPC 78312630140

UNSPSC 39121312

Diameter 1 in

Material Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch