OZ Gedney IBC-150 Conduit Bushing, Insulated, Threaded, 1-1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-150
  • Rexel Part Number:

    206002
  • UPC:

    78312630180

Conduit Bushing, Insulated, 1-1/2 Inch, Threaded, Impact Resistant, Maximum Temperature Rating: 105 Degree Celsius, Non-Metallic, For use with Rigid Metal and IMC Conduit

$ 11.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-150

Rexel Part # 206002

UPC 78312630180

UNSPSC 39121312

Diameter 1 1/2 in

Material Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch